{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 5 m | |
Width | 4 m | |
Film thickness | 10 µm | |
Material of the film | HDPE film | |
Area of application | Decorator’s cover sheets | |
Colour | transparent | |
Translucency | transparent | |
with adhesive strip | no | |
Type of product | Drop cloth |
Article number |
087212 4X5
Copy |
|
EAN / GTIN |
4013307101499
Copy |
|
Manufacturer number |
96940510-329
Copy |
|
Manufacturer/responsible person | CIRET GmbH, Platz der Republik 6-8, 42107 WUPPERTAL, Germany, www.storch-ciret.com |