{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 12.5 m | |
Width | 4 m | |
Film thickness | 10 µm | |
Material of the film | HDPE film | |
Area of application | Decorator’s cover sheets | |
Colour | transparent | |
Translucency | transparent | |
with adhesive strip | no | |
Type of product | Drop cloth |
Article number | 087212 4X12,5 | |
EAN / GTIN | 4013307101505 | |
Manufacturer number | 96941210-329 |