Chain hook 1-chain A1 m

Article no.: 086415 A1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain ⌀ 6 mm
Usable length 1 m
Safe working load WLL β = 0° 1,120 kg
Type of product Chain hook

Identification numbers & Classifications

Article number 086415 A1
EAN / GTIN 4032378141319
Manufacturer number H16SL1TYP1(VKH-G)

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.
Chain hooks, can be shortened. The length of the chain can be reduced using the shortening hook with fork head.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart