{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain ⌀ | 6 mm | |
Usable length | 5 m | |
Safe working load WLL β = 0° | 1,120 kg | |
Type of product | Chain hook |
Article number |
086415 5
Copy |
|
EAN / GTIN |
2050002048164
Copy |
|
Manufacturer number |
H16SL5TYP1
Copy |
|
Manufacturer | FS Hebetechnik GmbH, Flachsweg 4, 94051 HAUZENBERG, Germany, www.fs-hebetechnik.de |