FlyMarker® mini 85/45 needle marker Cordless 2X10 A·h

Article no.: 085755 2X10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • Interface: USB interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Interface USB interface
    Character height 1 mm - 10 mm
    maximum marker field width 85 mm
    maximum marker field height 45 mm
    Power supply Mains operated
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 10 Ah
    Nominal voltage 18 V
    Type of product Needle marker

    Identification numbers & Classifications

    Article number 085755 2X10

    Description

    Version:

    For permanent identification / marking / lettering of batch and series production parts of different materials (steel, stainless steel, aluminium, copper, brass, plastics, tool steel, hardened steels up to 62 HRC, etc.).
    • Powerful electro-magnetic marking needle drive.
    • Simple, intuitive software with password protection and redesigned parameter display for a quick look into each program line.
    • Large 4.3-inch colour display.
    • Latest processor technology for smooth menu navigation and a very short start-up time (boot time).
    • 1:1 preview of the marking field in the display.
    • Casing made of break-proof and glass fibre-reinforced plastic.
    • Interfaces: USB-A, USB-B and Ethernet.
    • Font: Dot matrix in a 5×7 or 9×13 grid, font height 1.0 – 10.0 mm and larger.
    • High-quality double linear guides for precise marking results.
    • Round parts can be marked radially and axially, and also in an arc of a circle.
    Extremely handy 100% mobile cordless manual marking system with touch user interface and large 4.3 inch colour display.
    • Supplied with an HPGL package (for marking individual logos and inspection symbols, CE marks etc.)
    • Supplied with a convenience package (e.g. for layer identification, pre-positioning, multiple marking, etc.)
    • Internal memory for several hundred marking files, fonts and logos.
    • Available in 15 languages.

    Marking field: 85 × 45 mm.

    Supplied with:

    Including tool kit, solid carbide marking needle 90°. Adjustment bracket with non-slip coating, setting gauge, and carrying case, 2 pcs. 18 V Li-ion batteries, charger.

    Note:

    Fonts for character heights greater than 10.0 mm on request.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart