{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Angle of the marking needle tip | 110 degrees | |
Material to be marked | up to 62 HRC, scaled | |
Type of product | Engraving and marking needles |
Article number | 085790 110 | |
EAN / GTIN | 2050000967269 | |
Manufacturer number | 5141 00 112 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Marking needle for FlyMarker® 110 °
on request
In stock
10 pieces in stock
£65.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£47.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Material to be marked | up to 62 HRC, scaled | |
Angle of the marking needle tip | 110 | |
Point angle | 110 | |
For use on | Stainless and heat treatable steels | |
Type of product | Engraving and marking needles | Engraving and marking needles |