{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Labelling of hazardous substances | GHS02: Flame | |
Marking colour | yellow | |
fluorescent | yes | |
quick-drying | yes | |
Drying time | 5 min | |
UV-resistant | j | |
waterproof | yes | |
Contents | 500 ml | |
Type of product | Marking paint |
Article number | 085190 Y | |
Manufacturer number | 40100200 |