This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Marker spray SM. 500, 500 ml, Marking colour: BL

Article no.: 085190 BL

Select article variation and quantity

Marking colour Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Labelling of hazardous substances GHS02: Flame
Marking colour black
Type of product Marking paint

Identification numbers & Classifications

Article number 085190 BL
Manufacturer number 40100600

Description

Version:

Waterproof and colour-fast marker spray with good adhesion on a wide variety of substrates, even on damp surfaces. Easily visible because of the fluorescent composition. Dries quickly in approx. 5 minutes. Persistence depending on the substrate, use and exposure to UV radiation: 9 − 12 months. The cap colour indicates the spray colour.

Application:

Spot and area marking from any position.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart