Security Check thread locking marker, 50 ml, Writing colour: R

Article no.: 085188 R
(18.76 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
450 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 50 ml
Writing colour red
Type of product Special marker

Identification numbers & Classifications

Article number 085188 R
EAN / GTIN 048615966700
Manufacturer number 96670

Description

Version:

Maximum visibility security lacquer for quick and easy visual checking during safety inspections or changes to original settings. Facilitates recognition of any adjustment movements. Temperature-resistant up to 200 °C.
Extension tip: The handy 4 steps allow the tip to be easily extended to the desired length to achieve the desired marking line width. Easy to use, simply screw the tip on to the head of the tube. The extension tip extends the tube tip by 3 cm for effortless marking in places where access is difficult.

Application:

Outstanding adhesion to a wide variety of surfaces. Ideal for use on connectors, pins, nuts and assemblies after they have been set to the correct tension or position.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart