Security Check thread locking marker OR

Article no.: 085188 OR
(17.86 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
105 pieces in stock

Product details

Technical Data

Contents 50 ml
Writing colour orange
Type of product Special marker

Identification numbers & Classifications

Article number 085188 OR
EAN / GTIN 048615966748
Manufacturer number 96674

Description

Version:

Maximum visibility security lacquer for quick and easy visual checking during safety inspections or changes to original settings. Facilitates recognition of any adjustment movements. Temperature-resistant up to 200 °C.
Extension tip: The handy 4 steps allow the tip to be easily extended to the desired length to achieve the desired marking line width. Easy to use, simply screw the tip on to the head of the tube. The extension tip extends the tube tip by 3 cm for effortless marking in places where access is difficult.

Application:

Outstanding adhesion to a wide variety of surfaces. Ideal for use on connectors, pins, nuts and assemblies after they have been set to the correct tension or position.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart