High-performance grinding oil concentrate 200 l

Article no.: 084270 200
(6.44 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Contents (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Barrel
Contents 200 l
Colour pale yellow
Shape liquid
Kinematic viscosity 10 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cutting oil / grinding oil
Refractometer value 2

Identification numbers & Classifications

Article number 084270 200
EAN / GTIN 2050000967351
Manufacturer number 2308427200

Description

Version:

Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.
High performance grinding concentrate transparent for a clear view when grinding a wide variety of materials. Mixing ratio 1: 40 (2.5%).

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.
Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Note:

Jokisch slide oils and machine bed oils are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart