High-performance grinding oil concentrate, Contents: 20l

Article no.: 084270 20
(8.31 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Contents (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 20 l
Colour pale yellow
Shape liquid
Kinematic viscosity 10 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cutting oil / grinding oil
Refractometer value 2

Identification numbers & Classifications

Article number 084270 20
EAN / GTIN 2050000971921
Manufacturer number 230842720

Description

Version:

Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.
High performance grinding concentrate transparent for a clear view when grinding a wide variety of materials. Mixing ratio 1: 40 (2.5%).

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.
Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Note:

Jokisch slide oils and machine bed oils are available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart