High performance cutting compound, chlorine-free 750 g

Article no.: 084160 750
(34.79 £ / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock

Select article variation and quantity

Contents (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 0.75 l
Colour brown
Shape Paste
Flashpoint 250 °C
Spontaneous ignition temperature 320 °C
Storage temperature 5 °C - 40 °C
Type of product Cutting oil / grinding oil

Identification numbers & Classifications

Article number 084160 750
EAN / GTIN 2050000966026
Manufacturer number 3308416750

Description

Version:

Cutting compound for spot application. Straightforward application(dip or apply). Adheres to the cutting edge and only becomes liquid in use; very good lubrication properties, very high pressure stability.
Soft cutting compound.

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.

Application:

Multi-purpose compound for tapping, reaming, milling, broaching, and sawing. Indispensable when cutting difficult materials such as stainless and heat-resistant steels, nickel alloys, titanium, and similar alloys.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart