{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Can | |
Contents | 0.12 l | |
Colour | brown | |
Shape | Paste | |
Flashpoint | 250 °C | |
Spontaneous ignition temperature | 320 °C | |
Storage temperature | 5 °C - 40 °C | |
Type of product | Cutting oil / grinding oil |
Article number |
084160 120
Copy |
|
EAN / GTIN |
2050000966033
Copy |
|
Manufacturer number |
3308416120
Copy |
|
Manufacturer/responsible person | Jokisch GmbH, Industriestraße 5, 33813 OERLINGHAUSEN, Germany, www.jokisch-fluids.de |