Packaging tape 50X66

Article no.: 083679 50X66
(0.13 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
377 pieces in stock

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 58155
    Type of adhesive tape single-sided
    Backing material PP film
    Adhesive Acrylate
    Adhesive strength on steel 25 N/mm
    Stretch capability 80 %
    Tensile strength 400 N/mm
    temperature-resistant up to 120 °C
    Liner present no
    Storage temperature 15 °C - 35 °C
    Storage humidity 50 % - 70 %
    Colour brown
    Length 66 m
    Width 50 mm
    Thickness 0.056 mm
    Number of adhesive tapes 1
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083679 50X66
    EAN / GTIN 4042448164988
    Manufacturer number 58155-00000-00

    Description

    Version:

    General-purpose packaging tape, can be used with all commercially available manual dispensers, unrolls quietly.
    The tesapack® Eco & Strong is an environmentally compatible PP packaging tape of 100% recycled material.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart