{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6400 | |
maximum width of the adhesive tape | 50 mm | |
maximum roll ⌀ of the adhesive tape | 140 mm | |
Colour | red / blue | |
Type of product | Roller dispenser for adhesive tape |
Article number |
083676
Copy |
|
EAN / GTIN |
4042448913869
Copy |
|
Manufacturer number |
06400-00001-02
Copy |
|
Manufacturer/responsible person | tesa SE, Hugo-Kirchberg-Straße 1, 22839 NORDERSTEDT, Germany, www.tesa.de |