Small plastic bottle oiler 80 ml

Article no.: 083529 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
190 pieces in stock

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Capacity 80 ml
    Container length 40 mm
    Container width 20 mm
    Container height 70 mm
    Container material Plastic
    Material of the discharge tube Brass
    Type of product Oiler

    Identification numbers & Classifications

    Article number 083529 80
    EAN / GTIN 4024937809495
    Manufacturer number 80949

    Description

    Version:

    Unbreakable flexible pressure oiler made from polythene, resistant to oils, acids and fuel, for all types of rust removers and oils.
    Leak-proof pocket oiler with rigid brass spout with leather seal, proof against rotary catch at the tip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart