Small plastic bottle oiler 70 ml

Article no.: 083529 70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,152 pieces in stock

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 70 ml
Container length 55 mm
Container width 30 mm
Container height 55 mm
Container material Plastic
Material of the discharge tube Plastic
Type of product Oiler

Identification numbers & Classifications

Article number 083529 70
EAN / GTIN 4024937815472
Manufacturer number 81547

Description

Version:

Unbreakable flexible pressure oiler made from polythene, resistant to oils, acids and fuel, for all types of rust removers and oils.
Bellows oiler with pump-action suction for metered application of liquids, with captive protective cap on the discharge spout.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart