Silicone cartridge for industrial use, cures by neutral cross-linking GREY

Article no.: 083487 GREY
(54.87 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £17.01 / Piece
    (54.87 £ / 1 Litre)
  • from 12 Piece
    £14.17 / Piece
    (45.71 £ / 1 Litre)
on request
In stock
428 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Superflex
Chemical basis Silicone
Density 0.97 g/cm³
Shape paste
Operating temperature range -40 °C - 120 °C
Processing temperature 5 °C - 40 °C
Flashpoint 100 °C
Touch dry after 15 min
Functional strength to 1,440 min
Characteristics resistant to ageing; acid-free; neutral smell
Suitable for material Glass; porcelain; Plastic
Suitable for application area Indoor and outdoor areas; Plumbing applications
Hardness according to Shore A 17
Stretch capability 450 %
Colour grey
Capacity 310 ml
Storage temperature 5 °C - 25 °C
Working life after date of manufacture 12 mo
Type of product Sealing compound

Identification numbers & Classifications

Article number 083487 GREY
EAN / GTIN 4260205365182
Manufacturer number WK 322-300

Description

Version:

Silicone cartridges for gasketing, bonding, sealing, and compensation for tolerance and temperature differences.
Neutral cross-linking, non-corrosive, all-round silicone suitable for many applications(including natural stone).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart