Silicone cartridge for industrial use, cures by neutral cross-linking CLEAR

Article no.: 083487 CLEAR
(52.32 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £16.22 / Piece
    (52.32 £ / 1 Litre)
  • from 12 Piece
    £13.53 / Piece
    (43.65 £ / 1 Litre)
on request
In stock
553 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Superflex
    Chemical basis Silicone
    Density 0.97 g/cm³
    Shape paste
    Operating temperature range -40 °C - 120 °C
    Processing temperature 5 °C - 40 °C
    Flashpoint 100 °C
    Touch dry after 15 min
    Functional strength to 1,440 min
    Characteristics resistant to ageing; acid-free; neutral smell
    Suitable for material Glass; porcelain; Plastic
    Suitable for application area Indoor and outdoor areas; Plumbing applications
    Hardness according to Shore A 17
    Stretch capability 450 %
    Colour transparent
    Capacity 310 ml
    Storage temperature 5 °C - 25 °C
    Working life after date of manufacture 12 mo
    Type of product Sealing compound

    Identification numbers & Classifications

    Article number 083487 CLEAR
    EAN / GTIN 4260205360453
    Manufacturer number WK 326-300

    Description

    Version:

    Silicone cartridges for gasketing, bonding, sealing, and compensation for tolerance and temperature differences.
    Neutral cross-linking, non-corrosive, all-round silicone suitable for many applications(including natural stone).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart