{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 496 | |
Chemical basis | Methyl cyanoacrylate | |
Dynamic viscosity | 125 mPas | |
Density | 1.09 g/cm³ | |
Shape | liquid | |
Operating temperature range | -40 °C - 80 °C | |
Touch dry after | 20 s - 40 s | |
Suitable for material | Metal; Plastic; Elastomer | |
Maximum gap size | 15 mm | |
Tensile shear strength | 20 N/mm2 - 30 N/mm2 | |
Colour | transparent | |
Capacity | 20 ml | |
Storage temperature | 2 °C - 8 °C | |
Working life after date of manufacture | 20 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Instant adhesive |
Article number | 083352 496_DIE | |
EAN / GTIN | 4058093011843 | |
Manufacturer number | 2235003 |