Instant adhesive 401

Article no.: 083352 401
(125.95 £ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,176 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 401
Chemical basis Ethyl cyanoacrylate
Dynamic viscosity 70 mPas - 110 mPas
Density 1.05 g/cm³
Shape liquid
Operating temperature range -40 °C - 120 °C
Touch dry after 5 s - 10 s
Suitable for material Fabric; wood; Plastic; Leather; Metal; Paper; Elastomer; Glass
Maximum gap size 0.15 mm
Tensile shear strength 20 N/mm2
Colour transparent
Capacity 20 ml
Storage temperature 2 °C - 8 °C
Working life after date of manufacture 24 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Instant adhesive

Identification numbers & Classifications

Article number 083352 401
EAN / GTIN 4100630401201
Manufacturer number 791511

Description

Version:

Universally applicable for bonding dissimilar materials. Quick curing and clean, nearly invisible joints. Hardens by atmospheric humidity.

Application:

Universal instant adhesive for virtually all materials such as plastics, elastomers, metals, preferably for paper, cardboard, wood, leather and fabrics.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart