Thread locking 70-14

Article no.: 083313 70-14
(53.62 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 70‑-14
Chemical basis Methacrylate
Dynamic viscosity 10 mPas - 20 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 10 min - 20 min
Functional strength to 2 h - 3 h
Characteristics thixotropic; sealing; vibration-resistant; high capillary action; prevents seizing up
Suitable for material Metal
Suitable for application area Thread locking; pre-assembled screw fastenings
for thread size M to M5
Maximum gap size 0.07 mm
Strength class high-strength
minimum break-away torque 10 Nm - 25 Nm
Disassembly heavy-duty
Colour green
Capacity 50 ml
Storage temperature 20 °C
Working life after date of manufacture 12 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Thread lock

Identification numbers & Classifications

Article number 083313 70-14
EAN / GTIN 8029822057056
Manufacturer number 70-14-050

Description

Version:

The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.

Application:

Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).
High-strength, for small screws up to M5 or for locking screw fastenings after they are made.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart