{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 32‑-18 | |
Chemical basis | anaerobic methacrylate | |
Dynamic viscosity | 120 mPas - 170 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 15 min - 20 min | |
Functional strength to | 3 h - 6 h | |
Characteristics | sealing; vibration-resistant; prevents seizing up | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; pre-assembled screw fastenings | |
for thread size M to | M12 | |
for imperial thread size | 3/4 in | |
Maximum gap size | 0.1 mm | |
Strength class | low strength | |
minimum break-away torque | 6 Nm - 10 Nm | |
Disassembly | with normal tool | |
Colour | violet | |
Capacity | 50 ml | |
Storage temperature | 20 °C | |
Working life after date of manufacture | 12 mo | |
Type of product | Thread lock |
Article number |
083313 32-18
Copy |
|
EAN / GTIN |
2050002005204
Copy |
|
Manufacturer number |
32-18-050
Copy |
|
Manufacturer/responsible person | WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 BERGKAMEN-RÜNTHE, Germany, www.wekem.de |