{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 243 | |
Chemical basis | Dimethacrylate ester | |
Dynamic viscosity | 1,300 mPas - 3,000 mPas | |
Density | 1.15 g/cm³ | |
Shape | liquid | |
Flashpoint | 93 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 10 min | |
Functional strength to | 2 h | |
Characteristics | thixotropic; fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; Joint connection; general purpose use | |
for thread size M to | M36 | |
Strength class | medium strength | |
minimum break-away torque | 26 Nm | |
Disassembly | with normal tool | |
Colour | blue | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Thread lock |
Article number | 083301 243_EGFD | |
EAN / GTIN | 5010266000688 | |
Manufacturer number | 1335884 |
This article |
Recommendations |
|
---|---|---|
Threadlocker, 50 ml, Manufacturer's designation: 243_EGFD |
on request
In stock
266 pieces in stock
|
|
Chemical basis | Dimethacrylate ester | Methacrylate |
Suitable for material | Metal | Metal |
Disassembly | with normal tool | with normal tool |
Strength class | medium strength | medium strength |
Capacity | 50 ml | 50 ml |
for thread size M to | M36 | M36 |
Dynamic viscosity | 1,300 mPas - 3,000 mPas | 1,500 mPas - 4,000 mPas |