{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 222 | |
Chemical basis | Dimethacrylate ester | |
Dynamic viscosity | 900 mPas - 1,500 mPas | |
Density | 1.08 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 15 min | |
Functional strength to | 6 h | |
Characteristics | thixotropic; fluorescent under UV light; vibration-resistant; prevents seizing up | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; Joint connection; general purpose use | |
for thread size M to | M36 | |
Strength class | low strength | |
minimum break-away torque | 6 Nm | |
Disassembly | with normal tool | |
Colour | violet | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Thread lock |
Article number | 083301 222 | |
EAN / GTIN | 4058093008942 | |
Manufacturer number | 195743 |
This article |
Recommendations |
||
---|---|---|---|
Threadlocker, 50 ml, Manufacturer's designation: 222
on request
Subsequent delivery
0 pieces in stock
54.21 £
|
on request
In stock
52 pieces in stock
|
on request
In stock
11 pieces in stock
116.50 £
|
|
Suitable for application area | Thread locking; Joint connection; general purpose use | Thread sealing; Thread locking; general purpose use | Thread sealing; Thread locking; general purpose use |
Density | 1.08 g/cm³ | 1.08 g/cm³ | 1.08 g/cm³ |
Characteristics | thixotropic; fluorescent under UV light; vibration-resistant; prevents seizing up | sealing; fluorescent under UV light | sealing; fluorescent under UV light |
Shape | liquid | liquid | liquid |
Working life after date of manufacture | 24 mo | 24 mo | 24 mo |
Dynamic viscosity | 900 mPas - 1,500 mPas | 800 mPas - 1,500 mPas | 800 mPas - 1,500 mPas |
Type of product | Thread lock | Thread locking | Thread locking |