Alternative article:

PTFE dry lubrication spray 400 ml

Article no.: 083051 400
(26.03 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
In stock
30 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.4 l
Colour transparent
Boiling point 78 °C
Flashpoint -104 °C
Spontaneous ignition temperature 400 °C
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Lubricant

Identification numbers & Classifications

Article number 083051 400
EAN / GTIN 4017777256079
Manufacturer number 25607

Description

Version:

When sprayed on, very fine PTFE particles achieve clean dry lubrication without oily hands and stubborn dirt, coupled with effective reduction in adhesive friction, sliding friction and rolling friction.

Advantage:

  • Hygienic lubrication of dry and solid materials.
  • No adhesion of dirt or dust to the treated surface.
  • No subsequent annoying lubricant slime.
  • Without oil or grease components.
  • Hygienic, clean and environmentally compatible.
  • Sustained and persistent improvement in lubrication and sliding properties.
  • Free of resin, does not gum up.
  • High material compatibility (with all metal and plastic parts!).
  • Contains no silicones and or acids.

Application:

  • In sensitive areas such as handling textiles or paper with high dust levels.
  • To reduce the friction on rollers and bearings, slides and guide rails, rope lifting gear and telescopic guides, drives and gear wheels together with hall kinds of plastics.
  • The adhesive friction of PTFE is exactly the same as the sliding friction, so there is no jerk when starting into movement from a stationary position.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart