{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Spray head | Standard | |
Contents | 0.2 l | |
Colour | transparent | |
Boiling point | 78 °C | |
Flashpoint | -104 °C | |
Spontaneous ignition temperature | 400 °C | |
Solubility in water | insoluble | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
Type of product | Lubricant |
Article number |
083051 200
Copy |
|
EAN / GTIN |
4017777256000
Copy |
|
Manufacturer number |
25619
Copy |
|
Manufacturer | BALLISTOL GmbH, Ballistolweg 1, 84168 AHAM, Germany, www.ballistol.de |