• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

LED rechargeable battery torch, Type: 145mm

Article no.: 081545 145
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Not available

Select article variation and quantity

Type (mm) Unit price incl. VAT

Availability

  • Torch function: Focus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torch function Focus
ATEX zone no
Illumination 300 lm
Illumination time 3 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.6 Ah
Overall length 145 mm
Head ⌀ 35 mm
Weight 188 g
Type of product Flashlight

Identification & Classification

Article number 081545 145
Copy
EAN / GTIN 4045197727244
Copy
Manufacturer number 081545 145
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Focussable and very sturdy LED torch of anodised aluminium. The single-hand focussing enables quick and easy adjustment of the beam. Rotary switch with integral charging status display and micro-USB port.

Supplied with:

Supplied with a micro-USB charger, hand loop and GARANT transport box.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart