{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Torch function | Focus | |
Illumination | 400 lm | |
Illumination step 2 | 140 lm | |
Light current boost | 700 lm | |
Illumination time | 1.5 h | |
Illumination time stage 2 | 5 h | |
Illumination time boost | 30 s | |
Power supply | Rechargeable battery-powered | |
Bulb | LED lamp | |
CRI value | >80 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 1.6 Ah | |
Battery voltage | 3.7 V | |
Replaceable battery | yes | |
Overall length | 144 mm - 154 mm | |
Head ⌀ | 28 mm | |
Weight | 95 g | |
Type of product | Flashlight |
Article number | 081363 150 | |
EAN / GTIN | 4062406942588 | |
Manufacturer number | 081363 150 |