{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 1.6 Ah | |
Battery voltage | 3.6 V | |
Type of product | Rechargeable battery |
Article number | 081365 16650 | |
EAN / GTIN | 4067263593997 | |
Manufacturer number | 081365 16650 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Replacement battery16650
on request
In stock
63 pieces in stock
£11.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
154 pieces in stock
£15.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£5.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
205 pieces in stock
£9.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£7.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion | Lithium-ion | Lithium-ion | Lithium-ion |
Battery capacity | 1.6 Ah | 2.9 Ah | 0.32 Ah | 0.88 Ah | 0.6 Ah |
Battery voltage | 3.6 V | 3.6 V | 3.6 V | 3.6 V | 3.6 V |
Number of rechargeable batteries contained | 1 | 1 | 1 | 1 | 1 |
Type of product | Rechargeable battery | Rechargeable battery | Rechargeable battery | Rechargeable battery | Rechargeable battery |