Workshop compressor I.COMP3

Article no.: 079841 I.COMP3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation i.Comp 3
Power consumption 1.5 kW
maximum speed 3,200 min-1
maximum pressure (air) 11 bar
maximum suction rate 265 l/min
maximum filling rate 160 l/min
Pressure vessel volume 117 l
Weight 29 kg
Operating noise 97 dB(A)
Length 440 mm
Width 570 mm
Height 1,050 mm
AC supply voltage 240 V
Type of product Compressor

Identification numbers & Classifications

Article number 079841 I.COMP3
Manufacturer number 1.9053.1

Description

Version:

Corrosion-free valves, highly efficient cooling, maintenance-free transmission components, corrosion-protected reservoir, minimum 10-year spare parts availability guarantee. High efficiency for low operating costs.
Portable and wheeled workman’s compressor, oil-free and water-free.
  • oil-free compressed air.
  • lightweight for transport.
  • for general-purpose use.
  • integral pressure selection and stepless speed variation.

Note:

Other workshop compressors available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart