{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | 300/30W | |
Power consumption | 1.5 kW | |
maximum pressure (air) | 10 bar | |
maximum suction rate | 300 l/min | |
maximum filling rate | 215 l/min | |
Pressure vessel volume | 30 l | |
Weight | 43 kg | |
Length | 770 mm | |
Width | 510 mm | |
Height | 450 mm | |
AC supply voltage | 230 V | |
Type of product | Compressor |
Article number | 079841 300/30W | |
EAN / GTIN | 2050001676559 | |
Manufacturer number | 300/30W |