{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | 210/10W | |
Power consumption | 1.1 kW | |
maximum pressure (air) | 10 bar | |
maximum suction rate | 210 l/min | |
maximum filling rate | 140 l/min | |
Pressure vessel volume | 10 l | |
Weight | 29 kg | |
Length | 420 mm | |
Width | 370 mm | |
Height | 650 mm | |
AC supply voltage | 230 V | |
Type of product | Compressor |
Article number |
079841 210/10W
Copy |
|
EAN / GTIN |
2050001676542
Copy |
|
Manufacturer number |
210/10W
Copy |
|
Manufacturer | Kaeser Kompressoren SE, Carl-Kaeser-Straße 26, 96450 COBURG, Germany, www.kaeser.de |