Pneumatic small angle grinder RAM20LR

Article no.: 079316 RAM20LR
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output power 300 W
maximum speed 20,000 min-1
maximum air consumption 1,207 l/min
Connection thread BSP
Compressed air connection 1/4 in
maximum vibration to EN 2.58 m/s2
recommended hose size (internal ⌀) 8 mm
maximum disc ⌀ 75 mm
Weight 0.6 kg
Operating noise 74 dB(A)
Type of product Angle grinder

Identification numbers & Classifications

Article number 079316 RAM20LR
EAN / GTIN 5390145244502

Description

Version:

Compact angle grinder with ergonomic design and narrow head for easy access in confined spaces.
Compact angle grinder with ergonomic design and narrow head for easy access in confined spaces. For Roloc® mini-grinding discs ⌀ 50/75 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart