{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Output power | 370 W | |
maximum speed | 16,000 min-1 | |
maximum air consumption | 1,271 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
maximum vibration to EN | 4.41 m/s2 | |
recommended hose size (internal ⌀) | 8 mm | |
maximum disc ⌀ | 75 mm | |
Weight | 1.3 kg | |
Operating noise | 73 dB(A) | |
Type of product | Angle grinder |
Article number | 079316 RAM16L | |
EAN / GTIN | 5390145244526 |