{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 355 mm | |
Bore ⌀ | 25.4 mm | |
suitable for | 078231 size 9435 | |
Suitable for material | for thin-walled material | |
Number of teeth | 72 | |
No. of teeth optimised for | Material thickness 2.5 − 4 mm | |
Width of cut B | 2.2 mm | |
Type of product | Circular saw blade |
Article number | 078237 72 | |
EAN / GTIN | 4260052460153 | |
Manufacturer number | 600580 |
This article |
Recommendations |
||
---|---|---|---|
Drytec® carbide circular saw blade ⌀ 355×25.4 mm for thin-walled material, Number of teeth: 72
on request
In stock
9 pieces in stock
£163.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£79.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£163.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Suitable for material | for thin-walled material | wood | INOX |
Number of teeth | 72 | 72 | 72 |
Blade ⌀ D | 355 mm | 300 mm | 305 mm |
Bore ⌀ | 25.4 mm | 30 mm | 25.4 mm |
Width of cut B | 2.2 mm | 3.2 mm | 2.2 mm |
No. of teeth optimised for | Material thickness 2.5 − 4 mm | ||
Type of product | Circular saw blade | Circular saw blade | Circular saw blade |