Drytec® carbide circular saw blade ⌀ 355×25.4 mm for thin-walled material, Number of teeth: 60

Article no.: 078237 60
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

Number of teeth Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 355 mm
Bore ⌀ 25.4 mm
suitable for 078231 size 9435
Suitable for material for thin-walled material
Number of teeth 60
No. of teeth optimised for Material thickness 4 − 5 mm, mesh, aluminium
Width of cut B 2.2 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 078237 60
EAN / GTIN 4260052460160
Manufacturer number 600590

Description

Version:

Carbide-tipped circular saw blade for precise cutting.
  • Safety at work: Thin-walled, low-vibration, reduced noise.
  • Extremely long working life.
  • High-quality cutting.
  • Can be resharpened 5×.
  • General-purpose use for steel, plastic, and non-ferrous metals (not No. 078236).

Note:

Other special saw blades for aluminium, stainless steel, for example, are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart