Cordless sabre saw, Type: M18FSX-12

Article no.: 078220 M18FSX-12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type HB 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type HB 18 V
Manufacturer's designation M18FSX-121C
Type of rechargeable battery Lithium-ion
Battery capacity 12 Ah
Battery voltage 18 V
Stroke length 28.6 mm
Rate of strokes 0 min-1 - 3,000 min-1
Weight 5.5 kg
maximum vibration to EN 22.2 m/s2
Special features FIXTEC, LED
Power supply Rechargeable battery-powered
Type of product Saw

Identification numbers & Classifications

Article number 078220 M18FSX-12
EAN / GTIN 4058546224295
Manufacturer number 4933464484

Description

Version:

Milwaukee cordless sabre saw for working in difficult-to-access areas.
  • Electronic controls with steplessly variable stroke length and overload protection.
  • Tool-less FIXTEC saw blade quick-release clamping system.

Supplied with:

Supplied with HD box carrying case, 1 pcs. 18 V / 12 Ah High Output batteries, quick charger and sabre saw blade.

Note:

Sabre saw blades can be found from No. 588600.
See No. 073810; 073811; 073814; 073815; 073816; 073829 for suitable spare batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart