Cordless sabre saw, Type: M18FSZ

Article no.: 078220 M18FSZ
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
43 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18 FSZ
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Stroke length 32 mm
Rate of strokes 0 min-1 - 3,000 min-1
Weight 8 kg
maximum vibration to EN 9.9 m/s2
Special features FIXTEC, LED
Power supply Rechargeable battery-powered
Type of product Saw

Identification numbers & Classifications

Article number 078220 M18FSZ
EAN / GTIN 4058546344702
Manufacturer number 4933478293

Description

Version:

Milwaukee cordless sabre saw for working in difficult-to-access areas.
  • Electronic controls with steplessly variable stroke length and overload protection.
  • Tool-less FIXTEC saw blade quick-release clamping system.
Cordless sabre saw.
  • New generation of the brushless POWERSTATE™ motor for greater efficiency.
  • Patented clutch protection prevents the tool jerking when the saw blade jams.
  • Controllable soft start for maximum speed and control.
  • Tool-less FIXTEC saw blade quick-release clamping system.
  • Tiltable and adjustable saw base plate, permits optimisation of the cutting position.

Supplied with:

Variant in HD box without battery, without charger.

Note:

Sabre saw blades can be found from No. 588600.
See No. 073810; 073811; 073814; 073815; 073816; 073829 for suitable spare batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart