Cordless circular saw M18FMCS66

Article no.: 078207 M18FMCS66
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type HB 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type HB 18 V
Manufacturer's designation M18FMCS66-121C
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 1
Battery capacity 12 Ah
Battery voltage 18 V
Version Hand-held circular saw
maximum speed 4,000 min-1
Saw blade ⌀ 203 mm
Saw blade bore ⌀ 16 mm
maximum cutting depth 90° 66 mm
maximum vibration to EN < 2.5 m/s2
Weight 7.5 kg
Type of product Saw

Identification numbers & Classifications

Article number 078207 M18FMCS66
EAN / GTIN 4058546325077
Manufacturer number 4933472111

Description

Version:

Cordless circular saw for metal 66 mm.
  • Large metal swarf collector catches the residue created during cutting and provides the necessary clear view.
  • Dry cutting technology permits quick, clean and burr-free metal cutting.

Supplied with:

Supplied with M12-18FC charger, carrying case.

Note:

See from No. 073814 and No. 073839 for suitable spare batteries and starter kits.
For a suitable circular saw blade see from No. 584075.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart