Cordless circular saw M18FCSG66

Article no.: 078207 M18FCSG66
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18FCSG66-121C
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 1
Battery capacity 12 Ah
Battery voltage 18 V
Version Hand-held circular saw
maximum speed 5,800 min-1
Saw blade ⌀ 190 mm
Saw blade bore ⌀ 30 mm
maximum cutting depth 90° 66 mm
maximum vibration to EN <2.5 m/s2
Weight 10 kg
Type of product Saw

Identification numbers & Classifications

Article number 078207 M18FCSG66
EAN / GTIN 4058546288235
Manufacturer number 4933471195

Description

Version:

  • Metal hook for simple and secure suspension of the unit.
  • Cold cutting without burrs or sparks.
  • Depth of cut setting, no tools required, for cuts 1 to 57 mm deep.

Cordless portable circular saw delivers performance identical to an equivalent cable unit – up to 750 cuts in 90 × 45 mm softwood on one battery charge (M18™ 12 Ah). Compatible with guide rail (No. 078208 GRU1400).
  • Brushless POWERSTATE™ motor for higher cutting speeds.
  • REDLINK PLUS™ electronics with digital overload protection, for more power.

Supplied with:

Supplied with M12-18FC charger, carrying case.

Note:

See from No. 073814 and No. 073839 for suitable spare batteries and starter kits.
For a suitable circular saw blade see from No. 584075.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart