{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Manufacturer's designation | STA 18 LTX 100 | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Rate of strokes | 550 min-1 - 2,800 min-1 | |
maximum sawn thickness steel | 10 mm | |
maximum sawn thickness wood | 100 mm | |
Mitre angle adjustment | yes | |
Orbital stroke | 4-fold | |
Weight | 1.9 kg | |
maximum vibration to EN | 11.8 m/s2 | |
Format | Straight handle | |
Special features | Small handle circumference | |
tool change without tools | Yes, Metabo Quick | |
Power supply | Mains operated | |
Type of product | Saw |
Article number | 078185 18LTX100 | |
EAN / GTIN | 4007430324603 | |
Manufacturer number | 601002890 |