Battery pack Li-Power 2 A·h

Article no.: 073870 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
suitable battery - supplier / battery type / voltage Type CAS 18 V
Battery capacity 2 Ah
Battery voltage 18 V
Type of product Rechargeable battery

Identification numbers & Classifications

Article number 073870 2
EAN / GTIN 4061792202207
Manufacturer number 625026000

Description

Version:

Powerful 18 V Li-Ion batteries, compatible with all 18 V machines and chargers of the CAS platform.
  • Permanent electronic single-cell monitoring.
  • Display for permanent monitoring of the remaining capacity.
  • Low self-discharge rate and long storage capability.
  • Processor-controlled charge and discharge management.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart