Straight die grinder Cordless 71230561

Article no.: 077259 71230561
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation AGSZ 18-280 LBL AS
Number of rechargeable batteries contained 0
Battery voltage 18 V
Speed range 9,000 min-1 - 28,000 min-1
maximum collet ⌀ 8 mm
Weight 1.6 kg
maximum vibration to EN < 2.5 m/s2
electronic speed pre-selection yes
Power supply Rechargeable battery-powered
Type of product Straight die grinder

Identification numbers & Classifications

Article number 077259 71230561
EAN / GTIN 4014586897165

Description

Version:

  • Dust-resistant and powerful cordless straight die grinder.
  • Maintenance-free brushless EC motor with innovative cooling ribs for optimum cooling, including temperature monitoring.
  • Ideal for every application. Optimum speeds, tailored to a large number of abrasives and materials thanks to stepless, electronic speed pre-selection.
Long spindle neck. The long, slim neck makes deep plunging into workpieces possible (for example, internal grinding of pipes).

Supplied with:

Supplied with 6 mm ⌀ collet, 1 pc. 13 AF and 1 pc. 17 AF spanner, carrying case. Without battery and charger.

Note:

Straight die grinders are approved for use with burrs up to a ⌀ of 12 mm.
Suitable batteries can be found under No. 073856073858 or starter set under No. 073863073867.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart