Battery starter set ProCore, 12.0 Ah, Battery type, battery voltage: C18V

Article no.: 073867 C18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ProCORE18V 12.0Ah
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 12 Ah
Battery voltage 18 V
Charging time per battery 22 min - 55 min
suitable for Bosch 18 V
Weight per battery 1,350 g
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073867 C18
EAN / GTIN 4053423249613
Manufacturer number 1600A016GY

Description

Version:

ProCore battery starter set Professional - suitable for all Bosch cordless devices in the 18 Volt class.

Supplied with:

Supplied with charger and 2 battery packs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart