Cordless angle grinder with rechargeable battery WL9-125

Article no.: 077127 WL9-125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation W 18 L 9-125 Quick
Number of rechargeable batteries contained 3
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
maximum speed 8,500 min-1
maximum disc ⌀ 125 mm
Weight including rechargeable battery 2.3 kg
Weight without battery 1.6 kg
Weight 2.3 kg
maximum vibration to EN 5 m/s2
Overload protection yes
Dead man's circuit no
Soft start yes
Restart block yes
Kick-back stop yes
Power supply Mains operated
Type of product Angle grinder

Identification numbers & Classifications

Article number 077127 WL9-125
EAN / GTIN 4061792225633
Manufacturer number 602249960

Description

Version:

Robust 18 V angle grinder with powerful motor and slim design.
  • Metabo Quick for tool-free disc change using quick clamping nut.
  • Protective hood that can be adjusted without tools; can be fixed in a torsion-proof manner.
  • Electronic safety shut-off function: reduces kick-back when the disc is blocked, providing excellent protection for the operator.
  • Electronic soft start for smooth start-up.
  • Restart protection: Prevents unintentional startup after battery change.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Includes rechargeable battery, charger and metaBOX.
Includes protective hood, support flange, quick clamping nut, additional handle and 3× Li-Power batteries.

Note:

See No. 073870073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart