{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | MABASIC200 | |
Power consumption | 900 W | |
Speed range 1st speed | 450 min-1 | |
Tool arbor size | 19 mm Weldon | |
maximum core drill ⌀ in steel | 32 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
Length of magnetic base | 84 mm | |
Width of the magnetic base | 168 mm | |
Working stroke | 160 mm | |
Weight | 12 kg | |
Length | 260 mm | |
Width | 160 mm | |
Height | 360 mm | |
Type of product | Core drilling machine |
Article number | 076530 MABASIC200 |