{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | MAB825 | |
Power supply | Mains operated | |
Power consumption | 1,800 W | |
Speed range 1st speed | 40 min-1 - 110 min-1 | |
Speed range 2nd speed | 65 min-1 - 175 min-1 | |
Speed range 3rd speed | 140 min-1 - 360 min-1 | |
Speed range 4th speed | 220 min-1 - 600 min-1 | |
Tool arbor shape | MK3 | |
Tool arbor size | 19 mm, 32 mm Weldon | |
maximum core drill ⌀ in steel | 100 mm | |
maximum machine tap ⌀ in steel | M30 mm | |
maximum twist drill size ⌀ in steel | 31.75 mm | |
maximum countersink ⌀ | 50 mm | |
maximum reamer ⌀ | 31.75 mm | |
Length of magnetic base | 110 mm | |
Width of the magnetic base | 220 mm | |
Working stroke | 255 mm | |
Weight | 25 kg | |
Length | 370 mm | |
Width | 240 mm | |
Height | 475 mm | |
Type of product | Core drilling machine |
Article number | 076530 MAB825 |