Cordless hammer drill, Type: M18FHX

Article no.: 075530 M18FHX
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
50 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • Shank: SDS Plus
  • Tool arbor shape: SDS-Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Shank SDS Plus
Manufacturer's designation M18ONEFHX-552X
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5.5 Ah
Battery voltage 18 V
Speed range 0 min-1 - 1,330 min-1
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 28 mm
maximum twist drill size ⌀ in concrete 26 mm
maximum hammer rate 4,800 min-1
Impact energy 2.5 J
Tool arbor shape SDS-Plus
Weight 4.5 kg
maximum vibration to EN 8.9 m/s2
Quick-clamping chuck range 1.5 mm - 13 mm
Power supply Rechargeable battery-powered
Type of product Hammer drill

Identification numbers & Classifications

Article number 075530 M18FHX
EAN / GTIN 4058546346973
Manufacturer number 4933478504

Description

Version:

  • Sturdy hammer drill with pneumatic hammer action
  • High-strength metal gearbox casing.
  • Forward / reverse, hammer action on / off and electronic speed control.
  • FIXTEC tool quick-change system for switching between the SDS-Plus chuck and the quick-release metal drill chuck, without using tools.
  • Zero rotation for easy chisel work.
  • Safety clutch protects user and machine if the drill jams.
  • AVS anti-vibration system.

18 V / 5.0 Ah Red Li-ion cordless hammer drill with brushless POWERSTATE™ EC motor, optimised for drilling in concrete and masonry. Redlink Plus™ electronics − overload protection for long working life of the battery, motor and gearbox.

Supplied with:

Supplied with FIXTEC SDS-Plus adapter, quick-change chuck 1.5 − 13 mm, additional handle with depth stop, quick charger, 2 pcs. 18 V battery, carrying case.

Note:

Suitable carbide hammer drills can be found from No. 787000. See from No. 073808 and No. 073840 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart